60"W X 30"D X 34"H Stainless Steel Square Edge Workbench - Gray

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

60"W X 30"D X 34"H Stainless Steel Square Edge Workbench - Gray

Item #: WB239122

Sold By: globalindustrial.com

Ships same day. Only 270 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $409.95 ea.
3+ $385.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Extra Strength Stainless Steel Workbench
Fixed Leg Model

Work surfaces gain added strength from the substantial wooden core enclosed in welded stainless steel. The particle board core is 1-1/2" thick with a phenolic backer for use in clean rooms and food service applications. Type 304 brushed stainless steel is highly corrosion resistant and has polished smooth safety edges and corners. The flared fixed-height legs are made of all welded steel channel construction, undercoated to resist rust with a gray baked powder coat. Measures 33-1/2"H.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES34
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MODEL239122
    • TOP THICKNESS INCHES1-1/2
    • TOP CONSTRUCTIONStainless Steel Square Edge
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very Substantial!

Your review: Top and Support legs are MADE IN USA! Amazing at this price! Single stringer is China made. I ordered an extra stringer because we use these in a laundromat as folding tables.

Pros: easy assembly,excellent quality USA Stainless Steel, one piece leg supports, easy to reinforce with extra anchor screws and construction adhesive

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!