Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Workbench, Pedestal Workbench, PLAS. Laminate Safety Edge, 48"W X 30"D, BK
See all 144 items in product family

Stackbin Workbench, Pedestal Workbench, PLAS. Laminate Safety Edge, 48"W X 30"D, BK

Item #: WBB751727

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $846.00
Product Information
Customer Review
Product Q&A
Stackbin, 16" Long Drawer / Cabinet Pedestal Workbench, Plastic Laminate Safety Edge, 48"W X 30"D, Gray

This double pedestal work bench includes a 16" wide x 30" deep x 30 1/4" high cabinet pedestal along with a (3) drawer pedestal with (2) 5", ansd (1) 11" high x 16" long drawers. All pedestal benches ship fully assembled and simply bolt to the bottom of any worksurface.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES30
    • HEIGHT INCHES30-1/4
    • CAPACITY LBS1000
    • COLOR FINISHBlack
    • BRANDStackbin
    • CONFIGURATION3 Drawers/Cabinet
    • CONSTRUCTION16 & 18 Gauge Steel Spot Welded & Bolted
    • DRAWER QUANTITY(2) 5"H, (1) 11"H
    • MANUFACTURERS PART NUMBER7-15430-C-BK
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • WEIGHT LBS360
    • CABINET SIZE16"W X 30"D x 30-1/4"H
    • DRAWER LENGTH16
    • TOP THICKNESS INCHES1-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:64