Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Maintenance Service Bench

Mobile Maintenance Service Bench

Item #: WB254850

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 469.95
Product Information
Customer Review
Product Q&A
MOBILE MAINTENANCE SERVICE BENCH
Combines the storage capability of a cabinet and the mobility of a service cart with the surface of a workbench. Ideal for moving parts and tools to the job. Perfect for use in production areas, shops, electrical and service departments. Features an extra-strong 42" x 24" pressed wood top; 3" high back and end stops. Large 18" x 20" x 5"H drawers can be individually locked. Rolls easily on 2 rigid, 2 brake-type 5" x 1.5" swivel casters. Roomy 18"W cabinet features adjustable shelf and locking handle. Rugged, heavy-gauge welded steel construction for years of trouble-free service. Gray baked enamel finish. 34" high. All-welded construction. Shipped partially assembled.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES24
    • HEIGHT INCHES37
    • CAPACITY LBS800
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDEdsal
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile Cabinet Bench
    • DOOR QUANTITY1
    • DRAWER QUANTITY1
    • GAUGE18
    • MANUFACTURERS PART NUMBERMB-301
    • MODEL254850
    • SHELF QUANTITY2
    • STYLE1 Drawer - 1 Door
    • TOP CONSTRUCTIONParticleboard
    • WEIGHT LBS135
    • WHEEL TYPE800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!