Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mobile Service Bench


(324 Items)
Stackbin Workbench, Mobile Workbench 32 x 24 x 35 Maple Top - Black
Remove

      Items
Stackbin Workbench, Mobile Workbench 32 x 24 x 35 Maple Top - Black Stackbin Workbench, Mobile Workbench 32 x 24 x 35 Maple Top - Black


Stackbin Workbench, Mobile Workbench 32 x 24 x 35 Maple Top - Black
Stackbin Workbench, Mobile Workbench 32 x 24 x 35 Maple Top - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB496592
Price: $1,159.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This two wide modular drawer cart includes (2) 3" high, (4) 5" high and (2) 11" high roller bearing drawers that are 14" wide x 23" deep. All drawers have 20" roller bearing slides with a 75 pound capacity. Drawers have a simple bolt together design which will allows drawers to be added to or reconfigured at any time. All drawer carts include (4) 4" swivel locking casters and push handle for easy movement when necessary.

Product Specifications
BRAND StackBin
ASSEMBLY Assembled
PACKAGE QUANTITY 1
WHEEL TYPE Swivel Lock
WHEEL DIAMETER INCHES 4"
DRAWER QUANTITY 8
TOP CONSTRUCTION Maple Top
WIDTH INCHES 32
WEIGHT LBS 265
HEIGHT INCHES 35
DEPTH INCHES 24
CONSTRUCTION Steel
COLOR FINISH Black
CAPACITY LBS 500
DRAWER CAPACITY LBS 75


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Rolling Bench 1 Drawer And 1 Door

Rolling Bench 1 Drawer And 1 Door

From $575.00
More Info
Add to Cart
Rolling Bench 4 Drawer

Rolling Bench 4 Drawer

From $452.95
More Info
Add to Cart
48 x 26 4 Drawer Mobile Cabinet Bench

48 x 26 4 Drawer Mobile Cabinet Bench

From $638.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)