Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop Desk Drawer And Filing Storage

Shop Desk Drawer And Filing Storage

Item #: WB706385PY

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,016.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
FILING CABINET DESK
Fully welded multi-purpose desk features standard three drawer letter size locking filing cabinet on right side. 1/4" thick acrylic protective top mounted over steel work surface. Locking 21 1/2"W x 24"D x 5 1/2"H desk drawer. Three 12"W x 20"D x 9 1/2"H file drawers. Bottom shelf on left side. Eight pigeon hole unit included. 39"L x 28"W x 53 1/2"H. 42"H work surface. Shipped fully assembled, ready to use.

Product Specifications

    • WIDTH INCHES39
    • DEPTH INCHES28
    • HEIGHT INCHES53-1/2
    • WEIGHT LBS275
    • MODEL706385PY
    • MANUFACTURERS PART NUMBERFCD2839PY
    • BRANDPucel™
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • ASSEMBLYAssembled
    • COLORPutty
    • DRAWER QTY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!