Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BK Resources VTT-7230, 72" x 30" 18 Ga. Stainless Flattop Workbench, Galvanized Base
See all 40 items in product family

BK Resources VTT-7230, 72" x 30" 18 Ga. Stainless Flattop Workbench, Galvanized Base

Item #: WBB899514

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 192.94
Product Information
Customer Review
Product Q&A
Accessories
This Stainless Steel Workbench features an 18 gauge T-430 stainless steel top with front and rear no-drip edges. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge galvanized steel lower shelf. Supporting this unit are 1-5/8" diameter galvanized steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 72"W x 30"D x 35"H.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES35
    • CONSTRUCTIONStainless Steel Top With Galvanized Base
    • GAUGE18
    • SHELF CONSTRUCTION18 Ga. Galvanized Steel
    • SHELF QUANTITY1
    • TOP CONSTRUCTION18 Gauge/ 430 Series
    • WEIGHT LBS94
    • BRANDBK Resources
    • COLOR FINISHSilver & Gray
    • CAPACITY LBS800
    • LEG CONSTRUCTION16 Ga. Galvanized Steel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good product

Your review: Easy to assemble, perfect for our purposes!

Pros: Table strong, looks nice and professional.

Cons: No cons.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!