Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Tabco TFMG-307 84"W x 30"D Work Table with Galvanized Legs, Side & Rear Crossrails
See all 58 items in product family

Advance Tabco TFMG-307 84"W x 30"D Work Table with Galvanized Legs, Side & Rear Crossrails

Item #: WBB580318

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,356.00 Save up to 45%
Price: $748.00
Product Information
Customer Review
Product Q&A
Work Table, 30" Depth Top, 24" Width,S/S Frame & Shelf, 16 Gauge 1 1/2" Backsplash

Features:

  • Work Table
  • 30" Wide Top With Turned Up Edge At Rear
  • 84" Long
  • With Galvanized Legs
  • Side & Rear Crossrails
  • 16 Gauge
  • Type 304 Stainless Steel Top
  • 1-1/2" Turn Up

Product Specifications

    • WIDTH INCHES84
    • DEPTH INCHES30
    • HEIGHT INCHES35-1/2
    • CAPACITY350
    • CONSTRUCTIONStainless Steel
    • GAUGE16
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTION16 Gauge/ 304 Series
    • TOP SERIES304
    • DIAMETER INCHES30 x 84 x 37
    • STAINLESS SERIES16 Gauge
    • LEGSYes
    • BRANDAdvance Tabco, Inc.
    • BACK SPLASH--
    • COLORSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can wheels be added to this table?

Question Asked By: MARILYN , Seattle , October 08, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:46