Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,525 Items)
Sub Category
Adjustable Height (1,714)
Remove
48"W Cantilever Shelf For Uprights- Tan
Remove

      Items
48"W Cantilever Shelf For Uprights- Tan 48"W Cantilever Shelf For Uprights- Tan


48"W Cantilever Shelf For Uprights- Tan
48in. W Cantilever Shelf For Uprights- Tan 48in. W Cantilever Shelf For Uprights- Tan 48in. W Cantilever Shelf For Uprights- Tan 48in. W Cantilever Shelf For Uprights- Tan      
see additional photos
48"W Cantilever Shelf For Uprights- Tan
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB606945TN
Price: $44.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Cantilever Shelf for Workbench
Add overhead storage space to your bench with this convenient laminated shelf that rests on cantilever brackets and adjusts on 2" increments. Upright Kit is required to suspend this shelf.

Product Specifications
DEPTH INCHES 12
HEIGHT INCHES Up to 48" above work surface
COLOR FINISH White
ASSEMBLY Assembled
BRAND Global Equipment
WEIGHT LBS 23


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
48"W Lower Shelf For Bench - 15"D- Tan

48"W Lower Shelf For Bench - 15"D- Tan

From $42.95
select
Qty: Add to Cart
48"W Bin Rail - Tan

48"W Bin Rail - Tan

From $22.95
select
Qty: Add to Cart
Overhead Fluorescent Light Kit For 48"W Bench

Overhead Fluorescent Light Kit For 48"W Bench

From $99.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)