Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Workbench, 4000 Series, Electric Lift, ESD W/T-Molding, 60"W X 30"D, Gray
See all 54 items in product family

Stackbin Workbench, 4000 Series, Electric Lift, ESD W/T-Molding, 60"W X 30"D, Gray

Item #: WBB746802

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,368.00
Product Information
Customer Review
Product Q&A
Accessories
Stackbin, 4000 Series, Electric Lift, ESD W/T-Molding, 60"W X 30"D, Gray

This adjustable workbench offers 12" of height adjustment with the push of a button. The unit has a 1000# capacity and will allow any of our workbench accessories or overhead structure items to added at any time. The standard workheight range is 30" - 40".

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES30 to 40
    • CAPACITY LBS1,000
    • COLOR FINISHGray
    • BRANDStackbin
    • CONSTRUCTION14 Ga. Legs, 16 Ga. Stringer & Acc's Full Arc Welded Legs, Bolted Stringer & Lif
    • MANUFACTURERS PART NUMBERE6030-T-4000-E-GY
    • TOP CONSTRUCTIONESD Laminate Safety Edge
    • WEIGHT LBS165
    • COLORGray
    • HEIGHT INCHES (ADJUSTABLE LEG)30 to 40
    • SERIES4000 Series Electric Lift
    • TOP THICKNESS INCHES1-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:44