Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QS Dimension-4 12" Drawer Assembly W/Lock
See all 16 items in product family

QS Dimension-4 12" Drawer Assembly W/Lock

Item #: WBB437219

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $239.00 Save up to 7%
Price: $ 221.95
Product Information
Customer Review
Product Q&A
QS Dimension-4 12" Drawer Assembly W/Lock

Constructed of heavy-gauge steel and equipped with full-extension, 100-lb. capacity metal ball bearing drawer slides. May be mounted left or right and stacked for multiple drawer units. Features safety recessed handles with lock included.

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES20
    • HEIGHT INCHES12
    • CAPACITY LBS100
    • COLOR FINISHGray
    • BRANDIAC
    • CONSTRUCTIONSteel
    • DESCRIPTIONDrawer Assembly W/Lock
    • MANUFACTURERS PART NUMBERQS-2050004
    • ACCESSORY WIDTH INCHES12
    • SERIESDimension 4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed