Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sovella TL Advantage Work Surface Assembly PF Laminate Non-ESD, 60"W X 30"D X 1-1/4"H
See all 37 items in product family

Sovella TL Advantage Work Surface Assembly PF Laminate Non-ESD, 60"W X 30"D X 1-1/4"H

Item #: WBB835841

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $438.95
Product Information
Product Q&A
Sovella TL Advantage Work Surface Assembly PF Laminate Non-ESD, 60"W X 30"D X 1-1/4"H

TL Advantage Work Surface Assembly with Laminate Work Surface and 180 degree Rolled Front Edge (Postformed) non-ESD.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES2
    • CAPACITY LBS330
    • COLOR FINISHGray
    • BRANDSovella
    • CONSTRUCTIONSteel/Laminate
    • MANUFACTURERS PART NUMBER14-C12535332
    • ASSEMBLEDNo
    • PACK QUANTITY1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.