Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sovella TL Advantage Work Surface PF Laminate ESD W/Ground Cord, 53"W X 30"D X 1-1/4"H
See all 37 items in product family

Sovella TL Advantage Work Surface PF Laminate ESD W/Ground Cord, 53"W X 30"D X 1-1/4"H

Item #: WBB836222

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 390.95
Product Information
Product Q&A
Sovella TL Advantage Work Surface PF Laminate ESD W/Ground Cord, 53"W X 30"D X 1-1/4"H

TL Advantage Laminate Work Surface with 180 degree Rolled Front Edge (Postformed) ESD.

Product Specifications

    • WIDTH INCHES53
    • DEPTH INCHES30
    • HEIGHT INCHES2
    • CAPACITY LBS330
    • COLOR FINISHGray
    • BRANDSovella
    • CONSTRUCTIONSteel/Laminate
    • MANUFACTURERS PART NUMBER14-C12535349
    • PACK QUANTITY1