Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36"W x 19"H Pegboard Panel - Blue

Rollover image to zoom in

Click image to enlarge

36"W x 19"H Pegboard Panel - Blue

Item #: WB249287BL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 43.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Steel Pegboard Panel for Global Work Benches
Steel pegboard easily attaches to Upright Kit using the Panel Mounting Kit (Kits sold separately) to provide additional storage. Made using durable steel with a powder coat finish. Pegboard allows easy attachment of peg hooks for tool and supply storage (hooks not included).

Product Specifications

    • COLOR FINISHBlue
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • DESCRIPTIONPegboard
    • MODEL249287BL
    • WIDTH36"
    • ACCESSORY HEIGHT INCHES19
    • COLORBlue
    • HEIGHT19"
Have A Question About This Product?
8 Question | 11 | Answer