Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bunn® VPR Black Pourover Brewer, 2 Warmers - 33200.0000

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Bunn® VPR Black Pourover Brewer, 2 Warmers - 33200.0000

Item #: WBF11323

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $245.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bunn Coffee Maker
Coffee Brewer with 2 Warmers

Commercial quality coffee maker quickly scoffee for offices and lunchrooms. Requires no plumbing – completely portable. Features separately controlled top warmer for continuous coffee heating. Stainless steel hood and base. UL listed. NSF Certified. 1 Year Limited Warranty.

Decanters sold separately

Product Specifications

    • BRANDBunn O Matic
    • MANUFACTURER PART NUMBER33200.0000
    • DESCRIPTION1 Top, 1 Bottom Warmer
    • HEIGHT INCHES20
    • WIDTH INCHES8
    • DEPTH INCHES16
    • WARMERS2
    • VOLTS120
    • AMPS13.1
    • WATTS1575
    • BREWING CAPACITY3.8 Gallons Per Hour
    • CONSTRUCTIONStainless Steel
    • WEIGHT LBS23
    • WATER FILL TYPEPour-over
    • BREWER CAPACITY12 Cup Pourover Brewer
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.