Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blueprint Stack Tray 39"W X 26"D X 3"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Blueprint Stack Tray 39"W X 26"D X 3"H

Item #: WB248707

Sold By: globalindustrial.com

Expected ship date 08/11/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $220.00 Save up to 39%
Price: $ 134.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Giant Flat File Stack Trays - 39"W Tray

Modular stacking trays create efficient, durable storage shelving for blue print documents. Flat filing at a fraction of the cost! Stack trays accommodate printed documents, artwork, posters and more. Stacking trays can be stacked up to 5'H with 40 lb. per tray load capacity. Blueprint storage trays are made with high density, high molecular weight polyethylene for rigidity and strength. These off-white trays are 26"D x 3"H. Sold in carton of 2 trays.

Product Specifications

    • WIDTH INCHES39
    • DEPTH INCHES26
    • HEIGHT INCHES3
    • COLOR FINISHOff White
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONMedium Stack Tray
    • POCKET WIDTH INCHES36
    • POCKET DEPTH INCHES24
    • POCKET HEIGHT INCHES2
    • WEIGHT LBS10
    • PACKAGE QUANTITY2
    • COLOR FAMILYWhite
    • MINIMUM WIDTH INCHES39
    • MAXIMUM WIDTH INCHES39
    • MINIMUM DEPTH INCHES26
    • MAXIMUM DEPTH INCHES 26
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Blueprint stack tray

Your review: `Nice product. Very sturdy. Arrived quickly. Would like to order additional units this year

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!