Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Roll Moving Pallet Truck PM4-3048-RL 30 x 48 Forks 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vestil Roll Moving Pallet Truck PM4-3048-RL 30 x 48 Forks 4000 Lb. Capacity

Item #: WB985728

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $642.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
ROLL PALLET TRUCK

Pallet Jack is designed to Move Rolls of Steel, Aluminum or Paper and Reels of Wire!

This unique pallet truck lifts and transports rolls of material with ease. With a service range of 0" to 6-¾", reels can be easily rolled onto the forks from ground level and elevated for transport throughout the workplace. Tapered, V-shaped forks keep the roll centered on the pallet jack. Functions like any standard pallet truck with a convenient 3-stage (raise, neutral, lower) fingertip control and a safety loop handle. Rolls smoothly on 7" polyurethane steer wheels and 3-1/2" polyurethane load rollers.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • CAPACITY LBS4000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LOAD WHEELS3-1/2" Polyurethane
    • LOWERED HEIGHT INCHES0
    • MANUFACTURERS PART NUMBERPM4-3048-RL
    • OVERALL LENGTH INCHES78
    • RAISED HEIGHT INCHES7-3/4
    • STEER WHEELS7" Polyurethane
    • TYPERoll Pallet Truck
    • USABLE ROLL DIAMETER INCHES15-3/4 to 23-5/8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.