Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Sonoma Outdoor Bar Side Chair - Teak

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Oxford Garden® Sonoma Outdoor Bar Side Chair - Teak

Item #: WB250980

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $295.80 Save up to 18%
Price: $ 242.56

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Bar Side Chair
Oxford Garden® Outdoor Sonoma Bar Side Chair - Teak

Ideal for any outdoor environment, this hardwood chair collection is made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Straight top design provides a traditional English look. Legs are 1-5/8" thick. Mortise and tendon joints withstand years of heavy use. Deep seat with radius front for added comfort. Leg braces provide a convenient footrest. Measures 20-1/2"W x 21"D x 48"H. 1 Year Limited Warranty.



Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES20-1/2
    • DEPTH INCHES21
    • HEIGHT INCHES48
    • BRANDOxford Garden®
    • ASSEMBLYAssembled
    • DESCRIPTIONSonoma Bar Side Chair
    • FRAME CONSTRUCTIONWood
    • FRAME COLORBrown
    • TYPEBar Chair
    • WEIGHT LBS30
    • SEAT HEIGHT INCHES30
    • MANUFACTURERS PART NUMBERSBSC
    • PACKAGE QUANTITY1
    • SEAT COLORNatural
    • COLLECTIONSonoma
    • SEAT MATERIALWood
    • CAPACITY LBS400
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY1 Year
    • WOODEN MATERIALShorea Wood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!