Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Dartmoor Outdoor Bar Chair - Teak

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Oxford Garden® Dartmoor Outdoor Bar Chair - Teak

Item #: WB250975

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $433.00 Save up to 18%
Price: $ 355.06

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Bar Chair
Oxford Garden® Outdoor Dartmoor Bar Chair - Teak

Ideal for any outdoor environment, this hardwood chair collection is made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Straight top design provides a traditional English look. Legs are 1-5/8" thick. Mortise and tendon joints withstand years of heavy use. Ergonomically designed seat with radius edges for added comfort. Front to rear solid leg braces for stability. Large footrests with radius front enhances comfort when sitting. Measures 17-1/4"W x 23"D x 47-1/4"H. Seat is 31-1/2"H. 1 Year Limited Warranty.



Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES23
    • HEIGHT INCHES47-1/4
    • BRANDOxford Garden®
    • ASSEMBLYAssembled
    • DESCRIPTIONDartmoor Bar Chair
    • FRAME CONSTRUCTIONWood
    • FRAME COLORBrown
    • TYPEBar Chair
    • WEIGHT LBS36
    • SEAT HEIGHT INCHES31-1/2
    • MANUFACTURERS PART NUMBERDMCH
    • PACKAGE QUANTITY1
    • CAPACITY LBS400
    • SEAT COLORNatural
    • LIMITED WARRANTY1 Year
    • COLLECTIONDartmoor
    • SEAT MATERIALWood
    • WOODEN MATERIALShorea Wood
    • INDOOR/OUTDOOROutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!