Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Dryers & Towel Dispensers


(533 Items)
Sub Category
Hand Dryers (225)
Remove
Smartdri Hand Dyer - Brushed Chrome Aluminum - 208-240V
Remove

      Items
Smartdri Hand Dyer - Brushed Chrome Aluminum - 208-240V Smartdri Hand Dyer - Brushed Chrome Aluminum - 208-240V


Smartdri Hand Dyer - Brushed Chrome Aluminum - 208-240V
Smartdri Hand Dyer - Brushed Chrome Aluminum - 208-240V
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB260861B
Price: $425.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WORLD DRYER® SMARTDRI™ AUTOMATIC HAND DRYERS
Brushed Chrome Aluminum – 208/240V
SMARTdri™ hand dryers combine powerful air performance and energy efficiency with low cost-in-use. Energy efficient, hygienic hand dryer offers a 10 second drying time, which is 3 times faster than traditional hand dryers. Flexible controls allow customizing of air flow, sound quality and heating options to fit any application. Touch free hand dryers provide a 99% cost savings over paper towels. Automatic operation for touch free use helps increase hygiene in public restrooms. Features 3-speed motor control and selectable heating options. Cover is made using die-cast aluminum finished with brushed chrome finish. Nozzle is made using die-cast zinc alloy. Thermally protected, brush-type motor delivers 100 CFM air flow at 23,400 RPM. 400 watt heating element is made of Nichrome wire and features thermal cutoff for safety. Infrared sensor for automatic operation. Wall mounting plate is made of die-cast aluminum. UL listed. GreenSpec® listed.

Watch Product Video


Product Specifications
WIDTH INCHES 9-3/10
DEPTH INCHES 7-3/5
HEIGHT INCHES 12-1/2
COLOR FINISH Brushed Chrome
AMPS 1.8-5.2
BRAND World Dryer
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER K4-971
RPM 23,400
STYLE SMARTdri
TYPE Automatic
VOLTAGE 208-240
WATTAGE 425-1250
ACTIVATION Automatic
HERTZ 60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

FREE Shipping
From $40.95
select
Qty: Add to Cart
Smartdri Hand Dyer Recess Kit - Stainless Steel

Smartdri Hand Dyer Recess Kit - Stainless Steel

From $139.00
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Koala Kare® Horizontal Baby Changing Table - Cream

Koala Kare® Horizontal Baby Changing Table - Cream

From $220.95
select
Qty: Add to Cart
Automatic Soap Dispenser - Plastic

Automatic Soap Dispenser - Plastic

From $59.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)