Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,194 Items)
Sub Category
Vacuums-Hand Held, Portable (40)
Remove
Dirt Devil® AccuCharge™ Cordless Hand Vac
Remove

      Items
Dirt Devil® AccuCharge™ Cordless Hand Vac Dirt Devil® AccuCharge™ Cordless Hand Vac


Dirt Devil® AccuCharge™ Cordless Hand Vac
Dirt Devil Bagless Hand Vacuum, AccuCharge Cordless Vacuum Dirt Devil Bagless Hand Vacuum, AccuCharge Cordless Vacuum Charging Stand Included with Dirt Devil Bagless Hand Vacuum, AccuCharge Cordless Vacuum Quick Flip Crevice Tool on Dirt Devil Bagless Hand Vacuum, AccuCharge Cordless Vacuum    
see additional photos
Dirt Devil® AccuCharge™ Cordless Hand Vac
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB260894
Price: $49.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

DIRT DEVIL® BAGLESS HAND VACUUMS
AccuCharge™ Cordless Vacuum
Dirt Devil® hand vacuums are the best choice for quick cleanups of small messes around the house for a variety of surfaces. Handheld vacuums put the power of an upright in your hands. Utilizes small compact design for quick cleanup jobs with little effort. Bagless vacuums for quick and easy clean-up that eliminates the need for replacing bag filters. Ergonomic handle with thumb power control for ease of use. Features a Quick Flip® crevice tool that converts the wide cleaning mouth into a flip-down crevice tool that cleans tight spaces. AccuCharge™ Vacuum is Energy Star rated. Includes charging stand, charges twice as fast with 15.6 volts of cordless cleaning power. Once the battery is charged, power is reduced to a trickle to maintain the battery without drawing extra power. Reduces energy consumption by 70% and extends the life of the battery. 15.6V motor. 3 Year Limited Warranty.

Product Specifications
WIDTH INCHES 5
DEPTH INCHES 14
HEIGHT INCHES 7
COLOR FINISH Red
BRAND Dirt Devil
CLEANING WIDTH 1.5"
CONSTRUCTION Plastic
FILTRATION --
MANUFACTURERS PART NUMBER BD10045RED
MODEL 260894
MOTOR AMPS --
POWER CORD LENGTH Cordless
STYLE --
TYPE AccuCharge
VOLTAGE 15.6
WEIGHT LBS 3.25


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Stainless Soap Dispenser Vertical

Stainless Soap Dispenser Vertical

From $26.95
select
Qty: Add to Cart
Xlerator® Hand Dryer  - White Thermoset Cover 220/240V

Xlerator® Hand Dryer - White Thermoset Cover 220/240V

From $400.00
select
Qty: Add to Cart
Trash Container, Garbage Can  - 44 Gallon

Trash Container, Garbage Can - 44 Gallon

From $26.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)