Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Formax Two Bin Envelope Jogger

Formax Two Bin Envelope Jogger

Item #: WB252464

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,436.00
Product Information
Customer Review
Product Q&A
Accessories
FORMAX® PAPER & ENVELOPE JOGGERS
Two Bin Paper Jogger
Formax® paper & envelope joggers help align and separate forms, paper or envelopes for accurate feeding. Joggers reduce heat and static electricity caused by laser printers. Joggers with Bins feature variable speed dial with solid state control for up to 4,000 vibrations per minute. Electromagnetic design allows continuous operation. Two Bin Jogger holds up to 1,750 sheets. Each bin measures 10”L x 3-1/2”W x 2-1/2”D. UL and CE approved.

Documents

Documents are in PDF format

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed