Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Crowd Control


(2,618 Items)
Sub Category
Barricades & Barriers (147)
Remove
Safety First Folding Fabric Barrier
Remove

      Items
Safety First Folding Fabric Barrier Safety First Folding Fabric Barrier


Safety First Folding Fabric Barrier
Safety First Folding Fabric Barrier Safety First Folding Fabric Barrier    
see additional photos
Email This Page Printer Friendly Version
Safety First Folding Fabric Barrier
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: A95436649
Quantity Discount
QTY Price
1-2 $85.95 ea.
3+ $80.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Safety First Folding Fabric Barrier

This unit features three 22-1/2" L x 38" H panels and extends to 69"L. With it's alert green/yellow fabric with "Safety First!" markings makes it highly visible. At only 7 lbs, this lightweight unit is portable, versatile and folds easily for storage. Each section is 1" thick - folded thickness is 3-1/2". Constructed with gray tubular plastic and fabric material that is water and mildew resistant polyester.
Product Specifications
HEIGHT INCHES 38"
COLOR Green/Yellow
CONSTRUCTION Tubula Plastic, Polyester
DESCRIPTION Safety First Folding Fabric Barrier
WEIGHT LBS 7
TYPE Safety First!
MODEL 436649
EXPANDED LENGTH INCHES 69"
PANEL LENGTH INCHES 22-1/2"
THICKNESS INCHES 1", Folded: 3-1/2"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Traffic Barricade A-Frame 8 Ft. With 1 Rail

Traffic Barricade A-Frame 8 Ft. With 1 Rail

From $84.95
More Info
Add to Cart
Safety Barricade Orange 72x16x35

Safety Barricade Orange 72x16x35

From $254.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)