Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Indoor (331)
Remove
simplehuman® Counter Top Can - 1.5 Liters Brushed SS
Remove

      Items
simplehuman® Counter Top Can - 1.5 Liters Brushed SS simplehuman® Counter Top Can - 1.5 Liters Brushed SS


simplehuman® Counter Top Can - 1.5 Liters Brushed SS
simplehuman® Counter Top Can - 1.5 Liters Brushed SS
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB261607SS
Price: $14.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

simplehuman® Stainless Steel Trash Cans
Counter Top Can - 1.5 Liters Brushed Stainless Steel
simplehuman® stainless steel counter top cans are small and portable; convenient for counter tops, break rooms, office desks and cafeterias. Features a balanced swing lid that can easily lift off for emptying and a plastic inner lining. Fingerprint-proof finish resists dirt and keeps the stainless steel shining.

Product Specifications
WIDTH INCHES 5
DEPTH INCHES 5
HEIGHT INCHES 7-2/5
CAPACITY 1.5 L
COLOR FINISH Brushed Stainless Steel
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER CW1637CB
MODEL 261607SS
STYLE Counter Top
TYPE Counter Top Can
WEIGHT LBS 1
BRAND simplehuman


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Professional Lysol® No Rinse Sanitizer

Professional Lysol® No Rinse Sanitizer

From $57.95
select
Qty: Add to Cart
simplehuman® Bullet Open Top Can - 16 Gallon Brushed SS

simplehuman® Bullet Open Top Can - 16 Gallon Brushed SS

From $119.95
select
Qty: Add to Cart
Rubbermaid® Lobby Dust Pan Broom

Rubbermaid® Lobby Dust Pan Broom

From $8.60
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)