Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,193 Items)
Sub Category
Vacuums-Upright (144)
Remove
Hoover® inSIGHT™ 15" HEPA Upright Vacuum
Remove

      Items
Hoover® inSIGHT™ 15" HEPA Upright Vacuum Hoover® inSIGHT™ 15" HEPA Upright Vacuum


Hoover® inSIGHT™ 15" HEPA Upright Vacuum
Hoover® inSIGHT™ 15" HEPA Upright Vacuum Hoover® inSIGHT™ 15" HEPA Upright Vacuum Hoover® inSIGHT™ 15" HEPA Upright Vacuum Hoover® inSIGHT™ 15" HEPA Upright Vacuum
see additional photos
Hoover® inSIGHT™ 15" HEPA Upright Vacuum
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB261616
Price: $499.00
Protect your purchase with a service plan
$69.99
$104.99
$83.99
$125.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Hoover® inSIGHT™ 15" HEPA Upright Vacuum Hoover Type "SB" Allergen Bags - 10 Pack U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A    
 
select
select
 

Hoover® inSIGHT™ 15" HEPA Upright Vacuum

Hoover Type "SB" Allergen Bags - 10 Pack

U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A

 
Total for 3 items is $534.25

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

Hoover inSIGHT™ Lightweight HEPA Upright Vacuum

Upright vacuum features HEPA filtration that traps 99.97% of particles down to 0.3 microns. Light handle weight for operator comfort. Hoover vacuum includes on-board LED diagnostic module that notifies operator when basic maintenance is required, Quick-Change brushroll, Quick-Change 50' power cord, 15" cleaning path, convenient fingertip on/off switch, Patented WindTunnel® MAX™ Technology, 3-1/4" rubberized wheels and non-marking bumper protects hard floors, walls & furnishings. Auto-Seal disposable bag, on-board stretch hose with integrated cleaning wand and 4-position height adjustment. HEPA vacuum handle lays flat and low profile design to clean under beds and other furnishings. Powerful 10 amp motor but quiet operation, only 69 dB. Access to all points along airflow for easy clean-out. Set up requires no tools. CRI Seal of Approval. 2 Year Limited Commercial Warranty.

Watch Product Video


Watch Product Video


Product Specifications
COLOR FINISH Black
BRAND Hoover
CLEANING WIDTH 15"
CONSTRUCTION ABS Plastic
DIRT COLLECTION Allergen Sealed Bag
FILTRATION HEPA
MANUFACTURERS PART NUMBER CH50102
MOTOR AMPS 10
POWER 10.0 Amp
POWER CORD LENGTH 50 Ft.
TYPE inSIGHT™
WEIGHT LBS 18
GIFT ITEM Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hotel Cart, Housekeeping Cart

Hotel Cart, Housekeeping Cart

From $279.00
select
Qty: Add to Cart
Rubbermaid Lobby Pro® Upright Dust Pan

Rubbermaid Lobby Pro® Upright Dust Pan

From $20.20
select
Qty: Add to Cart
Deep Cleaning Ribbed Mat 3x5 Charcoal

Deep Cleaning Ribbed Mat 3x5 Charcoal

From $20.80
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)