Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Portable Hybrid Manual-DC Power High-Riser Skid Lift L-270-DP-HD 2200 Lb.

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Vestil Portable Hybrid Manual-DC Power High-Riser Skid Lift L-270-DP-HD 2200 Lb.

Item #: WB987355

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,289.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil PORTABLE HIGH-RISER SKID & TOTE LIFTER

Truck is designed to lift Open-Bottom Skids, or Boxes and Baskets.

High-Rise Skid Truck can be used as a mobile workstation or for lifting single-faced pallets or skids. Automatic side stabilizers provide balance to the unit when the load is lifted for maximum stability (unit will not move when load is lifted). Ergonomic handle design offers simple and comfortable operation. Durable steel construction features a painted enamel finish.

Hybrid Manual & 12V DC Powered unit has a single stage cylinder that can lift manually or electrically. This lifter has a low center of gravity and offers excellent maneuverability. A 6 amp 12V integral charger is included.

Note: For use with Single-Faced Pallets, Skids and Bulk Containers.

Product Specifications

    • LENGTH INCHES47
    • WIDTH INCHES27
    • CAPACITY LBS2200
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES3-3/8
    • MANUFACTURER PART NUMBERL-270-DP-HD
    • MANUFACTURERS PART NUMBERL-270-DP-HD
    • POWERHybrid Hand Operated & Battery Powered
    • RAISED HEIGHT INCHES31
    • STYLEHybrid Manual & 12V DC Powered
    • TYPESkid Truck
    • WEIGHT LBS318

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!