Outdoor Equipment & Grounds Maintenance Supplies, Outdoor Furniture, Picnic Tables, Parking Lot Maintenance, Lawn Maintenance, Irrigation, Drinking Fountains, Park & Recreation Facility Maintenance

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Snow & Ice Removal, Spreaders


(675 Items)
Sub Category
Snow Blowers (25)
Remove
Snapper® 24" Dual Stage Snow Thrower w/ RS + 110V ES w/Cord
Remove

      Items
Snapper® 24" Dual Stage Snow Thrower w/ RS + 110V ES w/Cord	Snapper® 24" Dual Stage Snow Thrower w/ RS + 110V ES w/Cord


Snapper® 24" Dual Stage Snow Thrower w/ RS + 110V ES w/Cord
Snapper® 24" Dual Stage Snow Thrower w/ RS + 110V ES w/Cord
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB640351
Price: $802.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Snapper® 24" Dual Stage Snow Thrower w/ RS + 110V ES w/Cord	Scepter 5 Gallon Gas Can, 5096	       
 
select
   

Snapper® 24" Dual Stage Snow Thrower w/ RS + 110V ES w/Cord

Scepter 5 Gallon Gas Can, 5096

   
Total for 2 items is $826.95

Product Information
Product Q&A
Write A Review

Snapper® 24" Dual Stage Snow Thrower w/ RS + 110V ES w/Cord

The Two-Stage Snow Blower by Snapper is tough enough to cut through heavy snow but portable enough to handle and store. These powerful snow blowers feature Briggs & Stratton Snow Series engines with 6 forward and 2 reverse speeds. Snow Series engines are tested to start down to -20° F. All models are equipped with push button starting and come filled synthetic oil. With the controls right at your fingertips, these two-stage throwers are extremely easy to use. An intuitive control panel with 2 headlights integrated for easier viewing and push button chute rotation to easily change the direction snow is thrown. The new gear transmission allows the operator to shift speeds without stopping. ANSI and CSA certified.

Product Specifications
LENGTH INCHES 44
WIDTH INCHES 22-2/3
HEIGHT INCHES 40-3/4
COLOR FINISH Red
BRAND Snapper®
CONSTRUCTION Aluminum/Steel
PACKAGE QUANTITY 1
TYPE Dual Stage
WEIGHT LBS 91-1/2
CHUTE ROTATION Left Side Crank 190°
CHUTE MATERIAL C4-Steel
STARTER RS + 110V ES w/Cord
TORQUE (FT LBS) 8.00
FUEL TANK CAPACITY 3-1/5 Qt. Nylon
IMPELLER DIAMETER 310S
THROWING DISTANCE 38'
SKID SHOES S9
AUGER DIAMETER 10"
AUGER STYLE Steel - A7 Notched
INTAKE HEIGHT 20"
CLEARING WIDTH 24"
TIRE SIZE 13" x 5"
TREAD Arctic Trac
PANEL TYPE P9 - Plastic
DRIFT CUTTERS --
CHUTE DEFLECTOR Manual
DRIVE TYPE FW - STD
HEADLIGHT Dual Incandescent
ENGINE START B&S 800 Snow Series 4-Cycle OHV Engine
CC 205
HANDLE TYPE Standard


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Blue Heat BH50 Snow & Ice Melter 50 Lb Bag

Blue Heat BH50 Snow & Ice Melter 50 Lb Bag

From $15.25
select
Qty: Add to Cart
Ice Buster Walk Behind Salt Spreader

Ice Buster Walk Behind Salt Spreader

From $179.95
select
Qty: Add to Cart
30" Arctic Blast Snow Pusher

30" Arctic Blast Snow Pusher

From $14.95
select
Qty: Add to Cart
Ice Dam Attack Granular Roof Ice Melt - 9 Lb. Shaker Jug

Ice Dam Attack Granular Roof Ice Melt - 9 Lb. Shaker Jug

From $24.25
select
Qty: Add to Cart
Bare Ground Blaster Ice Torch

Bare Ground Blaster Ice Torch

From $34.95
select
Qty: Add to Cart
Snow Thrower Cover

Snow Thrower Cover

From $29.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)