Outdoor Equipment & Grounds Maintenance Supplies, Outdoor Furniture, Picnic Tables, Parking Lot Maintenance, Lawn Maintenance, Irrigation, Drinking Fountains, Park & Recreation Facility Maintenance

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Snow & Ice Removal, Spreaders


(679 Items)
Sub Category
Snow Blowers (25)
Remove
Murray® 24" Dual Stage Snow Thrower w/ 110V Electric Recoil
Remove

      Items
Murray® 24" Dual Stage Snow Thrower w/ 110V Electric Recoil	Murray® 24" Dual Stage Snow Thrower w/ 110V Electric Recoil


Murray® 24" Dual Stage Snow Thrower w/ 110V Electric Recoil
Murray® 24 in. Dual Stage Snow Thrower w/ 110V Electric Recoil Murray® 24 in. Dual Stage Snow Thrower w/ 110V Electric Recoil Murray® 24 in. Dual Stage Snow Thrower w/ 110V Electric Recoil Murray® 24 in. Dual Stage Snow Thrower w/ 110V Electric Recoil      
see additional photos
Email This Page Printer Friendly Version
Murray® 24" Dual Stage Snow Thrower w/ 110V Electric Recoil
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB640356
Price: $734.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Murray® 24" Dual Stage Snow Thrower w/ 110V Electric Recoil	Scepter 5 Gallon Gas Can, 5096	       
 
select
   

Murray® 24" Dual Stage Snow Thrower w/ 110V Electric Recoil

Scepter 5 Gallon Gas Can, 5096

   
Total for 2 items is $758.95

Product Information
Photo Gallery
Product Q&A
Write A Review

Murray® 24" Dual Stage Snow Thrower w/ 110V Electric Recoil

Briggs & Stratton 800 Snow Series™ OHV Engine 8.00 ft-lbs gross torque. Multi speed selection 3 forward speeds and 1 reverse speed. Weld free auger house prevents rust. Dual serration steel auger and non-clogging discharge chute. 20" intake height. 10" SnoHog™ tires for increased traction. Synthetic oil included. 2 year limited manufacturer warranty. ANSI and CSA certified.

Product Specifications
LENGTH INCHES 32
WIDTH INCHES 27-1/4
HEIGHT INCHES 32
COLOR FINISH Red
BRAND Murray®
CONSTRUCTION Plastic/Steel
PACKAGE QUANTITY 1
TYPE Dual Stage
WEIGHT LBS 153
IMPELLER DIAMETER 10"
FUEL TANK CAPACITY 3/4 Gal.
TORQUE (FT LBS) 8.00
STARTER 110V Electric Recoil
CHUTE MATERIAL Plastic
CHUTE ROTATION 200° Manual
TIRE SIZE 10" x 4"
TREAD Sno-Hog
HANDLE TYPE --
PANEL TYPE --
DRIFT CUTTERS --
CHUTE DEFLECTOR Manual
DRIVE TYPE Auger Propelled
HEADLIGHT --
CC 205
ENGINE START B&S 800 Snow Series 4-Cycle OHV Engine
SKID SHOES --
INTAKE HEIGHT 20"
CLEARING WIDTH 24"
AUGER DIAMETER 10"
AUGER STYLE Steel Notched
THROWING DISTANCE 30'


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Blue Heat BH50 Snow & Ice Melter 50 Lb Bag

Blue Heat BH50 Snow & Ice Melter 50 Lb Bag

From $15.25
select
Qty: Add to Cart
Ice Buster Walk Behind Salt Spreader

Ice Buster Walk Behind Salt Spreader

From $179.95
select
Qty: Add to Cart
30" Arctic Blast Snow Pusher

30" Arctic Blast Snow Pusher

From $14.95
select
Qty: Add to Cart
Ice Dam Attack Granular Roof Ice Melt - 9 Lb. Shaker Jug

Ice Dam Attack Granular Roof Ice Melt - 9 Lb. Shaker Jug

From $24.25
select
Qty: Add to Cart
Bare Ground Blaster Ice Torch

Bare Ground Blaster Ice Torch

From $34.95
select
Qty: Add to Cart
Snow Thrower Cover

Snow Thrower Cover

From $29.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)