

 |
Browse Garage Furniture (1,894 Items) |
|
 |
Ulti-MATE Garage PRO 8-Piece Tall Cabinet Kit |
| |
|
 |
|
 |
|
 |
|
|
|
Ulti-MATE Garage PRO 8-Piece Tall Cabinet Kit
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WB270067
|
|
|
| List Price $6,150.00 Save 48% |
|
Price: $3,199.99
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Due to popular demand, we've combined two (2) Ulti-MATE Garage PRO tall cabinet packages to provide you massive storage solution that provide even larger savings. Ulti-MATE Garage PRO includes eight (8) tall cabinets that span over 23-feet of width, contemporary style like no other line, unique Polyurethane coated cabinet fronts in Silver that give that special appearance not seen in other cabinet lines, full radius cabinet profile for custom shop style that reduces sharp corners, strong 3/4" cabinet construction with high grade textured Grey laminate, 2- adjustable and 1-fixed shelf per cabinet, 1" thick wrapped and edge banded with 200 lb load rating, fully adjustable recessed Euro hinges to ensure doors hang square and securely, jumbo Brushed Chrome style cabinet handles that double as shop towel holder, 6" designer style adjustable feet for uneven surfaces and much more. Assembly required. Color: Silver and Grey.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
REFERENCE TABLE | Type | Description | Dimensions | | A | 2 Door Base Cabinet | 35-1/2"W x 21"D x 35"H | | B | Door Base Cabinet | 23-5/8"W x 21"D x 35"H | | C | 1 Drawer, 1 Door Base Cabinet | 23-5/8"W x 21"D x 35"H | | D | 3 Drawer Base Cabinet | 23-5/8"W x 21"D x 35"H | | E | 2 Door Tall Cabinet | 35-1/2"W x 21"D x 82-13/16"H | | F | 3 Door Partitioned Wall Cabinet | 35-1/2"W x 14"D x 23-5/8"H | | G | 2 Door Wall Cabinet | 23-5/8"W x 14"D x 30-11/16"H | | H | Worktop Bench, Black Surface | 6' Long |
|
| Product Specifications |
| WIDTH INCHES |
284 |
| DEPTH INCHES |
21 |
| HEIGHT INCHES |
82-13/16 |
| COLOR FINISH |
Siver/Grey |
| ASSEMBLY |
Unassembled |
| BRAND |
BH Ulti-MATE |
| CABINET QTY. (CABINET TYPE) |
8 (E) |
| CONSTRUCTION |
MDF (Medium Density Fiberboard) and PB (Particle Board) |
| DESCRIPTION |
8-Piece Kit |
| MANUFACTURERS PART NUMBER |
GA-068KPC |
| SERIES |
Ulti-MATE Garage PRO |
| WEIGHT LBS |
1840 |
|
|
|
|
 |
|
|