Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire Shelving


(2,527 Items)
Sub Category
Plastic (509)
Remove
Vented Plastic Shelving 30x21x63 Nexelon Finish
Remove

      Items
Vented Plastic Shelving 30x21x63 Nexelon Finish Vented Plastic Shelving 30x21x63 Nexelon Finish


Vented Plastic Shelving 30x21x63 Nexelon Finish
Vented Plastic Shelving 30x21x63 Nexelon Finish
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB331449N

UPS DIM Weight
Price: $168.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Nexelite Vented Plastic Shelf Units
Nexelon™ Finished Steel Frame with Anti Microbial Treatment

Each plastic shelf mat is supported on all sides by a steel frame for an impressive 400 lb. shelf capacity. The sturdy steel frame and posts are protected by Global's premium quality, exclusive Nexelon™ finish to withstand wet, hot or cold extremes, impacts and chemicals. It's so tough we include a lifetime guarantee against corrosion. Steel surfaces are also finished with Nexgard, an anti microbial treatment, to fight the growth of bacteria and molds.

Plastic shelf mats resist chipping and corrosion and include vents to increase air circulation and light penetration. They're are removable, dishwashable and resistant to chipping and corrosion. Shelves easily adjust at 1" increments on numbered posts for precise shelf alignment. Includes 4 posts and 4 shelves. 400 lb. shelf capacity. Easy assembly without tools.

Add casters to convert unit to mobile storage. Choose from set of 4 casters, 4 casters with 2 locking casters or 4 fully pneumatic casters.

Product Specifications
WIDTH INCHES 30
DEPTH INCHES 21
HEIGHT INCHES 63
COLOR FINISH Beige/Blue
ASSEMBLY Unassembled
CONSTRUCTION Steel/Plastic
LEVEL QUANTITY 4
SHELF CAPACITY LBS 400


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Vented Plastic Shelving 72x24x74 Nexelon Finish

Vented Plastic Shelving 72x24x74 Nexelon Finish

From $326.95
More Info
Add to Cart
Plastic Shelving Unit 48"Wx24"Dx74"H Solid Shelf

Plastic Shelving Unit 48"Wx24"Dx74"H Solid Shelf

From $262.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)