Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

BISSELL EasySweep® Cordless Rechargeable Sweeper

Item #: WB261657

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BISSELL EasySweep® Cordless Rechargeable Sweeper

EasySweep® sweeper provides a convenient and easy way to pick up daily dirt and unexpected dry messes in between routine vacuuming. Features a battery powered rotating brush that can quickly sweep up debris large and small with little effort on your part. Up to 45 minutes of run time; 4.8 volts of power. With a slim design, the EasySweep® is perfect for cleaning under furniture. Includes a no-touch dirt container, simply press the button to release the dirt cup's contents into the trash without having to make contact with the mess.

Watch Product Video

Product Specifications

  • LENGTH INCHES7
  • WIDTH INCHES11
  • HEIGHT INCHES43
  • CAPACITY270 ml
  • COLOR FINISHGray
  • BRANDBissell
  • CLEANING WIDTH9-1/4"
  • CONSTRUCTIONMetal/Plastic
  • DIRT COLLECTIONDirt Cup
  • MANUFACTURERS PART NUMBER15D1
  • STYLEBattery Powered Brush
  • TYPE15D1A
  • VOLTAGE4.8
  • WEIGHT LBS2.1
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.