Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,534 Items)
Sub Category
Dock-Boards & Plates (237)
Remove
Gas Cylinder Plate with Curbs 30" W x 36" L 3156 Lb. Capacity
Remove

      Items
Gas Cylinder Plate with Curbs 30" W x 36" L 3156 Lb. Capacity Gas Cylinder Plate with Curbs 30" W x 36" L 3156 Lb. Capacity


Gas Cylinder Plate with Curbs 30" W x 36" L 3156 Lb. Capacity
Gas Cylinder Plate with Curbs 30" W x 36" L 3156 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB987611
Price: $413.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

GAS CYLINDER PALLET RAMP PLATE

Easily move Industrial, Medical and Specialty Gas Cylinders On and Off Pallets.

Steel pallets are used in the gas cylinder distribution process to hold both filled and depleted cylinders. This unique plate provides an excellent transition surface for maneuvering cylinders with ease and control, significantly reducing cylinder damage and the risk of employee injury. 3/8" thick aluminum diamond plate construction is strong enough to accommodate heavy cylinders, yet lightweight for easy hand placement and portability. ANSI code and weight capacity is stamped onto the back of each plate. Note: not for use with powered vehicles.

Plate with Curbs features 4"H run-off curbs on both sides for added cylinder control. Plate surface is 9"H and has an 11" entry lip for a smooth transition. Plate features hand-hole cutouts on the curbs for easy portability and bolt-on safety legs.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 30
HEIGHT INCHES 9
CAPACITY LBS. 3156
ASSEMBLY Unassembled
BRAND Bluff
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER AWC3036
TYPE Plate with Curbs
WEIGHT LBS. 64


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Wesco Single Gas Cylinder Hand Truck 250 Lb. Capacity

Wesco Single Gas Cylinder Hand Truck 250 Lb. Capacity

From $164.00
select
Qty: Add to Cart
Wesco Twin Gas Cylinder Hand Truck 500 Lb. Capacity

Wesco Twin Gas Cylinder Hand Truck 500 Lb. Capacity

From $199.95
select
Qty: Add to Cart
Welding Cylinder Cart Foam Filled Wheels 40-1/4 x 34-5/8 x 66-3/8

Welding Cylinder Cart Foam Filled Wheels 40-1/4 x 34-5/8 x 66-3/8

From $692.00
select
Qty: Add to Cart
MECO 1 Cu. Yd. Gray Medium Duty Hopper

MECO 1 Cu. Yd. Gray Medium Duty Hopper

From $661.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)