Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Irwin® Vise Grip 3 Piece Locking Plier Set W/ Free 8 in 1 Multi Tool

Item #: WB534206

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.19 Save up to 39%
qty Price
1-2 $29.95 ea.
3-5 $28.95 ea.
6-11 $26.95 ea.
12+ $24.95 ea.

with FREE shipping today! (within the contiguous US)

Add to list
Product Information
Photo/Video Gallery
Product Q&A
Irwin 2077703 3 Piece Vise Grip Locking Plier Set W/ Free 8 in 1 Multi Tool

Features:
  • Ideal for tightening, clamping, twisting and turning
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Classic Trigger Release designed to provide maximum locking force
  • Hardened teeth are designed to grip from any angle
Includes:
  • (1) 10R 10" Straight Jaw Locking Pliers
  • (1) 7CR 7" Curved Jaw Locking Pliers
  • (1) 5WR 5" Curved Jaw Locking Pliers w/ Wire Cutter
  • (1) Free 8-in-1 Multitool

Product Specifications

  • BRANDIrwin
  • MANUFACTURERS PART NUMBER2077703
  • PACKAGE QUANTITY4
  • TYPEPlier Set w/ Free Multitool
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.