Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global® Liquid Hand Soap - Case Of Four 1 Gallon Bottles

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Global® Liquid Hand Soap - Case Of Four 1 Gallon Bottles

Item #: WB640412

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $32.95 ea.
6-11 $30.95 ea.
12+ $28.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global® Liquid Hand Soap - Case Of Four 1 Gallon Bottles

White pearlized hair, hand, and body cleaner. Rich luxurious lather for excellent cleaning with lotion mildness. Ideal for use in schools, industry, lodging, and health clubs. Can be used in most standard bulk refill soap dispensers. White color. Gallon bottle. Sold 4 bottles per case.

Intended for Industrial/Commercial use.

Documents
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • BRANDGlobal Industrial®
    • DESCRIPTIONLotion Hand Soap
    • FRAGRANCEFresh Orchard
    • PACKAGE QUANTITY4
    • SIZE TYPE1 Gallon
    • STYLEMoisturizing
    • TYPELiquid
    • WEIGHT LBS36
    • WATER SOLUBILITYComplete
    • VISCOSITY @ 25°C>1,000
    • pH--
    • SPECIFIC GRAVITY1.03
    • FLASH POINT--
    • VOC CONTENT--
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

everything I expected

Your review: Good product cleans well,rinses quickly, has little or no scent and the price is reasonable. Delivery was prompt with no problems, which has been my consistent experience with Global.

Is this review helpful?

lIquid handsoap

Your review: really like this product. does not dry out hands but does get them clean

Pros: doesn't dry out hands

Cons: none

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!