Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect 7' Pagoda Ming Aralia Silk Tree

Rollover image to zoom in

Click image to enlarge

See all 166 items in product family

OfficeScapesDirect 7' Pagoda Ming Aralia Silk Tree

Item #: WB30913524

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $529.00 Save up to 10%
Price: $476.10
$71.42 Shipping
Add a Container
Select a container One
  • OfficeScapesDirect Non-Decorative Liner

  • OfficeScapesDirect 16" Stained Basket

  • OfficeScapesDirect 16" Rattan/Wood Container

  • OfficeScapesDirect 16" Tree Container - Brushed Graphite

  • OfficeScapesDirect 17" Fiberglass Uptown Container - Light Graphite

  • OfficeScapesDirect 17" Fiberglass Uptown Container - Satin Black

  • OfficeScapesDirect 17" Fiberglass Uptown Container - Satin White

  • OfficeScapesDirect 16" Fiberglass Ribbed Square Container - Moss Tan

  • OfficeScapesDirect 17" Fiberglass Uptown Container - Burnt Copper

  • OfficeScapesDirect 16" Tree Container - Brushed Chrome

  • OfficeScapesDirect 16" Tree Container - Brushed Gold

  • OfficeScapesDirect 17" Aged Espresso Container

  • OfficeScapesDirect 17" Fiberglass Fish Bowl - Black

  • OfficeScapesDirect 17" Fiberglass Fish Bowl - Burgundy

  • OfficeScapesDirect 17" Fiberglass Fish Bowl - Bronze

  • OfficeScapesDirect 17" Fiberglass Fish Bowl - Parchment

  • OfficeScapesDirect 17" Fiberglass Fish Bowl - Ivory

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Satin White

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Satin Black

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Graphite

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Brown Leather

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Aged Copper

  • OfficeScapesDirect 16" Fiberglass Tapered Square Container - Satin Black

  • OfficeScapesDirect 16" Fiberglass Tapered Square Container - Graphite

  • OfficeScapesDirect 16" Fiberglass Tapered Square Container - Aged Copper

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Satin White

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Satin Black

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Light Graphite

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Burnt Copper

Product Information
Product Q&A
Accessories
From the gnarled twisted trunks to the small delicate leaves, our silk Pagoda Ming Aralia tree will add a touch of Asian influence to your office or home interior. Our tree designers meticulously craft each one of these silk trees into a vision of beauty.

Product Specifications

    • WIDTH INCHES40
    • DEPTH INCHES--
    • HEIGHT INCHES84
    • COLOR FINISHGreen
    • BRANDOfficeScapesDirect
    • DESCRIPTION7' Pagoda Ming Aralia Tree
    • MANUFACTURERS PART NUMBERTRM125-07
    • PURPOSEFloor
    • TYPESilk Trees
    • PLANT HEIGHT INCHES84
    • TREE STYLEAralia

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.