Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime 60040 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Black Bottom

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Lifetime 60040 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Black Bottom

Item #: WB270236

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 139.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Black Bottom

Outdoor Deck Storage Box Is Great For Storing Various Equipment And Supplies For Homes. Stores childrenÂ’s toys, pool equipment, gardening supplies and more with ease using this deck storage box. Made with double-walled high density polyethylene that is UV protected for outdoor use. Steel hinges are weather resistant. 130 gallon capacity. Extra large, lockable lid with controlled spring-hinge opens more than 90° and won't slam shut. 900 lb lid weight capacity, can be used as a bench. Offers a weather and water resistant seal to keep interior dry. Molded handles for easy lifting. Measures 60"L x 24"W x 26-1/2"H. Easy assembly. 10 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES26-1/2
    • INSIDE LENGTH INCHES57
    • INSIDE WIDTH INCHES20-3/4
    • INSIDE HEIGHT INCHES23-3/4
    • CAPACITY GALLONS130
    • ASSEMBLYUnassembled
    • BRANDLifetime®
    • COLOR FAMILYTan
    • COLOR FINISHSand w/Black Bottom
    • CONSTRUCTIONHDPE Plastic
    • MANUFACTURERS PART NUMBER60040
    • STYLEPatio Bench Deck Box
    • WEIGHT LBS58

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!