Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ingersoll Rand 1053620 IR 3445MAX Air Angle Grinder With 4.5 Inch Wheel IR3445MAX

Ingersoll Rand 1053620 IR 3445MAX Air Angle Grinder With 4.5 Inch Wheel IR3445MAX

Item #: WBM73987

Sold By: The Eastwood Company

Ships in 6 - 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $307.99
$19.95 Shipping
Product Information
Product Q&A
Accessories
Ingersoll Rand 4.5" pneumatic angle grinder combines a unique internal governor with a powerful 0.88-HP motor to give you a best-in-class power-to-weight ratio that will maximize your productivity. MAX Power: 0.88-HP, 12,000-RPM motor delivers all the power you need to grind through the toughest jobs. MAX Productivity: Internal governor maximizes speed under load, increasing your rate of material removal. MAX Comfort: Weighs under 3.5 lbs., and enhanced grip design enables extended usage without fatigue. Built-in lubricating wick optimizes the life of the angle gear set by improving lubrication to the bevel and pinion gear set. SPECIFICATIONS: HP: 0.88; Max. Free Speed: 12,000 RPM; Exhaust: Rear; Spindle: 5/8"-11; Wheel Size: 4.5" dia.; Average Air Consumption: 10 CFM; Air Consumption At Load: 41 CFM; Air Inlet Size: 1/4" NPT; Min. Hose Size: 3/8".

Product Specifications

    • BRANDIngersoll Rand
    • MANUFACTURERS PART NUMBERIR3445MAX
    • USAGEAir Grinders
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.