Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VHT 13618 Z High Temp Primer 11 oz Flat Gray SP100

VHT 13618 Z High Temp Primer 11 oz Flat Gray SP100

Item #: WBM74364

Sold By: The Eastwood Company

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $10.99
$6.95 Shipping

Frequently Purchased Together

Product Information
Product Q&A
Accessories
VHT High Temp Primer 11 Oz. Flat Gray VHT SP100

VHT's Flameproof coatings will renew and extend the life of any surface exposed to high temperatures. This coating is a matte/flat finish, with a silicone base. Coating withstand temperatures up to 2000°F Ideal for exhaust systems, headers and engine components. Flameproof coatings cure on the vehicle while in service. See applications tab for curing instructions. 11Oz. Aerosol

Product Specifications

    • USAGEAerosol Paint
    • HANDLE COLORGray
    • BRANDVHT
    • MANUFACTURERS PART NUMBERSP100

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.