Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope SM-8BW2-144S 3.5X-225X Binocular Articulating Zoom Stereo Microscope w/Clamp & 144-LED Light

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

AmScope SM-8BW2-144S 3.5X-225X Binocular Articulating Zoom Stereo Microscope w/Clamp & 144-LED Light

Item #: WBM99093

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,399.96 Save up to 50%
Price: $ 699.98
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope SM-8BW2-144S 3.5X-225X Binocular Articulating Zoom Stereo Microscope w/Clamp & 144-LED Light

This binocular articulating stereo microscope comes with a pillar clamp and a 144-LED ring light. While offering sharp and crystal clear images, it is a perfect stereo microscopy system for multiple applications. The microscope has a super widefield optical system that provides a large zoom magnification range (65:1) and a large working distance (8", 200mm). With a vertical pillar and a clamp, the articulating arm provides great flexibility. The LED ring light provides bright, even and cool illumination. This microscopy system is great for both industrial and biological applications. It is an ideal instrument for manufacturing engineers, researchers, gemologists, lab technicians, and anyone in electronics and semiconductor industries.

Features:
  • A high quality super widefield optical system and offers 3.5X-225X zoom magnification power
  • Versatile heavy-duty articulating arm with a vertical pillar and a clamp covers large working area
  • 8" (200mm) large working distance
  • 30mm Super Widefield 10X Eyepieces
  • 30mm Super Widefield 25X Eyepieces
  • Sharp stereo images over a super widefield view
  • High resolution with great flatness and contrast
  • Crystal clear original true color images
  • Accurate alignment reduces eye strain for a More Comfortable Observation
  • Both ocular tubes with adjustable diopters
  • Adjustable interpupillary distance
  • Full optical glass elements
  • Precise ground glass lenses
  • All metal mechanical components
  • Rubber eye-guards included
  • Manufactured under ISO 9001 quality control standards
  • Excellent five (5) year manufacturer warranty
Specifications:
  • Head: 45-degree inclined, 360-degree swiveling binocular
  • Eyepieces: 30mm super widefield high-eyepoint WH10X/20 & WH25X/20
  • Barlow Lens: 0.5X and 2.0X
  • Objective: 0.7-4.5X
  • Zoom Range: 65:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16" (55-75mm)
  • Working Distance: 8" (200mm)
  • Accessories: eye-guards
Packing List:
  • One Binocular Zoom Microscope Head
  • One Pair of Super Widefield High-eyepoint 10X Eyepieces
  • One Pair of Super Widefield High-eyepoint 25X Eyepieces
  • One 0.5X Barlow Lens
  • One 2.0X Barlow Lens
  • One Articulating Arm with a Pillar Clamp
  • One Focusing Rack
  • One 144-LED Ring Light
  • One Ring Light Adapter
  • One Pair of Eye-guards
  • User's Microscope Manual

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERSM-8BW2-144S
    • DESCRIPTIONBinocular Articulating Zoom Microscope with Clamp & 144-LED Light
    • MATERIALMetal
    • COLORWhite
    • MAGNIFICATION RANGE3.5X-225X
    • FIELD VIEWSuper Widefield
    • HEAD TYPEBinocular
    • OBJECTIVE0.7-4.5X
    • EYEPIECE MAGNIFICATION10X, 25X
    • EYEPIECE30mm
    • LIGHT SOURCELED
    • NUMBER OF LIGHT BULBS144
    • POWER SUPPLY110V
    • TYPEStereo Microscope
    • STAND ARMArticulating
    • STAND TYPEArticulating Arm with Clamp
    • LIMITED WARRANTY5 Years
    • PACKAGE QUANTITY1
    • APPLICATIONIndustrial Inspection, Teaching/Training

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!