Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Microscope Vinyl Carrying Bag Case, Medium

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

AmScope Microscope Vinyl Carrying Bag Case, Medium

Item #: WBM99146

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $44.08

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope Microscope Vinyl Carrying Bag Case, Medium

This microscope carrying bag comes with medium size that fits most of industry standard full size microscopes including B370, B390, B400, B490, T370, T390, T400 and T490 series microscopes. It is also good for M200, M500, D100, D120 series microscopes.

Software Highlights:
  • Heavy duty inner elastic straps support
  • Dual side up-down zipper
  • Light weight
  • Fits many models of microscopes with standard medum size
  • Material: Vinyl
  • Size: Medium
  • Dimension: 10-1/2" x 7-0" x 15-1/4", 270mm x 180mm x 390mm
  • Net Weight: 1.5 lbs, 0.7 kg
  • Shipping Weight: 6.5 lbs, 3 kg

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERCB-B490
    • DESCRIPTIONAmScope Microscope Vinyl Carrying Bag Case, Medium
    • ACCESSORY TYPECase
    • PACKAGE QTY1
    • TYPEAccessory
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.