Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope H800-CCD-VGA 11X-80X Single Zoom Inspection Microscope with VGA Video Camera

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

AmScope H800-CCD-VGA 11X-80X Single Zoom Inspection Microscope with VGA Video Camera

Item #: WBM99186

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,700.00 Save up to 51%
Price: $ 833.00
Product Information
Customer Review
Product Q&A
Accessories
AmScope H800-CCD-VGA 11X-80X Single Zoom Inspection Microscope with VGA Video Camera

This is an 11X-80X monocular zoom inspection microscope with a 96-LED intensity-adjustable ring light and a VGA video camera that streams high resolution real-time live videos on HD TV (LCD) or computer monitors. It offers large working distance, super widefield of view and crystal sharp clear videos. The VGA video camera has Sony color sensor inside. It offers four selectable output resolution settings, 1024x768, 1280x1024, 1440x900 and 1600x1200, which enable the output to be optimized to match the resolution of the display monitor. This inspection microscope system provides an affordable good solution for everyday users in industrial inspection, education and research.

Features:
  • Monocular inspection zoom microscope with high quality VGA camera
  • 11X-80X large zoom magnification power
  • Powerful 96-LED ring light with dimmer
  • C-mount lens
  • Long working distance
  • Super wide field view
  • Large Metal stand and framework
Specifications:
  • Zoom microscope objective: 0.7X-5.0X
  • Mount: 0.4X C-mount
  • Working distance: 4-1/8" (105mm)
  • Field of view: 1/2"x11/16" (12.9mm X 17.1mm) to 5/64"x3/32" (1.8mm X 2.4mm)
  • Illumination: 96-LED ring light
  • Power input: 110-240V, 50-60HZ, auto switching
  • Metal plate dimension: 13"x10"
  • Pillar: 11" (280mm) long
  • Accessory: dust cover
Camera Features & Specifications:
  • Resolution: 1680x1050 or 1280x720 pixels wide screen video; Alternate resolution settings including 1280x1024 and 1024x768
  • Sensor: 1/3" 2.0 megapixel color
  • Frame Rate: 50/60Hz
  • Lens Interface: C/CS Mount
  • Functions: Auto-Exposure/Manual, Auto White Balance, Cross-Line Cursor, Low Lux, Negative Image, and Freeze Frame
  • Operation Temperature: 14°F - 140°F
  • Power: 5W/6V DC, power adapter (included)
  • TV screen or computer monitor not included

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERH800-CCD-VGA
    • DESCRIPTIONInspection Zoom Monocular Microscope with VGA Video Camera
    • MATERIALMetal
    • COLORBlack
    • SENSORCMOS
    • MAGNIFICATION RANGE11X-80X
    • FIELD VIEWSuper Widefield
    • HEAD TYPEMonocular
    • OBJECTIVE0.7-5.0X
    • LIGHT SOURCELED
    • NUMBER OF LIGHT BULBS96
    • CONDENSER TYPEBrightfield
    • IRISWithout Iris
    • POWER SUPPLY110V/220V
    • TYPEStereo Microscope
    • STAND TYPETable Stand: Pillar
    • LIMITED WARRANTY5 Years
    • PACKAGE QUANTITY1
    • APPLICATIONIndustrial Inspection

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!