Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope M148C-E 40X-1000X Glass Optics Student Compound Microscope with USB Camera

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

AmScope M148C-E 40X-1000X Glass Optics Student Compound Microscope with USB Camera

Item #: WBM99207

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $239.96 Save up to 52%
Price: $ 114.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope M148C-E 40X-1000X Glass Optics Student Compound Microscope with USB Camera

This is a perfect microscope for students to learn science, offering five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with a 640x480 digital camera, full optical glass elements, metal framework, 360° rotatable monocular head, and the LED illumination system that uses either wall-power or three AA batteries. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth. It is an ideal microscope for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists.

Features:
  • A Great Affordable High Power Student Microscope with USB2.0 Camera for Learning Sciences
  • 45° inclined 360° Swiveling Monocular Head with Locked-in Eyepiece
  • Built-in Contemporary LED Illumination System Using either Wall-power or Batteries
  • Plain Stage with Clips and Stain Resistant Finish
  • Fully Coated Optical System
  • High Resolution Offering Sharp Images
  • Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
  • Single Lens Condenser and Disc Diaphragm
  • Focusing Control Knobs on Both Sides
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All Metal Mechanical Components
  • Solid Metal Frame with Stain Resistant Enamel Finish
  • Includes Wall-power Adapter for LED illumination system
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Head: 45° inclined monocular
  • Eyepiece: WF10X & 25X
  • Objectives: 4X, 10X, 40X
  • Condenser: single lens with disc diaphragm
  • Stage Dimensions: 3-1/2" x 3-1/2"
  • Illumination: LED
  • Power Supply: 4.5V DC, wall-power adapter included
Camera Specifications:
  • Sensor: Aptina
  • Sensor Type: CMOS
  • Sensor Size: 3.58x2.69mm
  • Pixel Size: 5.6
  • Resolution: .35MP (640x480)
  • Frame Rate: 30@640x480
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX (Mac software not provided)
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERM148C-E
    • DESCRIPTIONStudent Compound Microscope with USB Digital Camera
    • MATERIALMetal
    • COLORWhite
    • SENSORCMOS
    • MAGNIFICATION RANGE40X-1000X
    • OPTICSAchromatic
    • FIELD VIEWWidefield
    • HEAD TYPEMonocular
    • OBJECTIVE4X, 10X, 40X
    • EYEPIECE MAGNIFICATION10X, 25X
    • EYEPIECE23mm
    • CAMERA PIXEL0.3MP
    • STAGESingle-layer Stage with Clips
    • LIGHT SOURCELED
    • LIGHT POWER1W
    • NUMBER OF LIGHT BULBS1
    • CONDENSERSingle Lens with Disc Diaphragm
    • CONDENSER TYPEBrightfield
    • CONDENSER OPTICSNA 0.65
    • POWER SUPPLY110V
    • TYPECompound Microscope
    • OPERATING SYSTEMWindows XP/Vista/7/8/10, Mac OSX
    • LIMITED WARRANTY5 Years
    • PACKAGE QUANTITY1
    • APPLICATIONEducation

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Will this work with a MAC?

Question Asked By: Sarah , September 21, 2015

+ View 1 Answer

Answer This Question

So I can still use this with an eye piece as well as a USB camera? Or is it just the USB camera?

Question Asked By: Sarah , September 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result