Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope LED-64A LED Lighting Direction Adjustable Microscope Ring Light with Adapter

Rollover image to zoom in

Click image to enlarge

See all 156 items in product family

AmScope LED-64A LED Lighting Direction Adjustable Microscope Ring Light with Adapter

Item #: WBM99268

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.96 Save up to 51%
Price: $ 97.98
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope LED-64A LED Lighting Direction Adjustable Microscope Ring Light with Adapter

This is a 64-LED intensity & direction adjustable ring light with mounting size up to 2-1/2" (64mm) in diameter. The light ring is consisted of 4 portions. You can turn on/off each portion of the ring light separately so that you can control the light direction. The ring light has 2-1/2" (64mm) inside and 4" (100mm) outside diameters. It works with power supplies from a 110-220V and comes with a 1-7/8" (48 mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for all stereo microscopes, especially for gemological, coin and gem/jewelry microscopes. This kit comes with one year warranty against manufacturing defects.

Features & Specifications:
  • 64 bright white LED bulbs
  • Adjustable light directions
  • Variable intensity control
  • Intense and focused shadow-free illumination
  • 100,000 hours of life
  • Power input: 110-240V, 50-60Hz, auto switching
  • Fits up to 2-1/2" (64mm) mount rings
  • Inside diameter of the ring light: 2-1/2" (64mm)
  • Outside diameter of the ring light: 4" (100mm)
Packing List:
  • One 64-LED Ring Light
  • One Control Box
  • One Power Cable
  • One 48mm Ring Adapter

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERLED-64A
    • DESCRIPTIONLED Lighting Direction Adjustable Microscope Ring Light with Adapter
    • MATERIALMetal
    • COLORBlack
    • LIGHT SOURCELED
    • NUMBER OF LIGHT BULBS64
    • POWER SUPPLY110-240V
    • TYPEMicroscope Accessories
    • FOR USE WITHAmScope Stereo Microscopes
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • ACCESSORY TYPEIlluminator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!