Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Student Biological Field Microscope, W/LED light

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

AmScope Student Biological Field Microscope, W/LED light

Item #: WBM99288

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $69.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope Student Biological Field Microscope, W/LED light

This biological microscope comes with an LED illumination system that can be powered by either batteries or wall power supply . It is specially designed for both indoor and outdoor applications. It is portable and can be taken out to field sites. It comes with a 45° inclined monocular head with locked-in eyepiece, three AA batteries, a 110V-4.5V plug transformer, full optical glass elementsand solid metal body. It offers three levels of magnification, 40x, 100x and 400x. It is an instrument for elementary and middle school students to learn science. It is an ideal home school or family microscope. This microscope come brand new in its original box.

Features:
  • A great portable LED microscope
  • Easy to take to field sites
  • Powered by batteries or low voltage wall power for your children's safety
  • Plug transformer included
  • instrument that is easy to operate
  • 45° inclined 360° swiveling monocular head with locked-in eyepiece
  • Plain stage with clips and stain resistant finish
  • Fully coated optical system
  • High resolution offering sharp images
  • Three Levels of Magnification: 40x, 100x and 400x
  • Two eyepieces included
  • Built-in LED illumination system
  • Single lens condenser and disc diaphragm
  • Dual focusing control knobs
  • Full optical glass elements
  • All metal mechanical components
  • Solid metal frame with stain resistant enamel finish
  • Manufactured under ISO 9001 quality control standard
  • 5 Year factory warranty


Specifications:
  • Head: 45 degree inclined 360 degree swiveling monocular
  • Eyepiece: WF10x
  • Objectives: 4x, 10x, 40x
  • Condenser: single lens with disc diaphragm
  • Stage Dimensions: 3-1/2" x 3-1/2"
  • Illumination: 110V wall power, included or three batteries, not included


Packing List:
  • One Monocular Microscope Body with LED Illumination
  • Three Objectives: 4x, 10x and 40x
  • One 10x Eyepiece
  • One Dust Cover
  • One Pair of Clips
  • 110V/60Hz adpater /DC 5V
  • Shipping Weight: 5 lbs

Product Specifications

    • MAGNIFICATION40x-400x
    • PACKAGE QTY1
    • MANUFACTURER PART NUMBERM100-LED
    • DESCRIPTIONStudent Biological Field Microscope
    • BRANDAmScope
    • TYPEStudent
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.