Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope SM-1B 7X-45X Stereo Inspection Microscope with Large Pillar Stand

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

AmScope SM-1B 7X-45X Stereo Inspection Microscope with Large Pillar Stand

Item #: WBM99797

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $612.20 Save up to 51%
Price: $ 299.98
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope SM-1B 7X-45X Stereo Inspection Microscope with Large Pillar Stand

This is a 7X-45X binocular stereo zoom microscope with super large stand. It incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this scope exceeds all expectations. It comes with SUPER widefield optics and super large stand. This microscope offers high resolution and good depth within a broad field of view. It provides crystal clear sharp stereo images, 6.5:1 large zoom magnification range, and 4" (100mm) working distance. Its 45 degree inclined binocular head ensures an easy observation and rubber eyeguards provide further comfort.

This microscope is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, and anyone in semiconductor or electronic industry.

Features:
  • 7X-45X (6.5:1) Continuous Zoom Magnification Range
  • 30mm Super Widefield 10X Eyepieces
  • 4" (100mm) Large Working Distance
  • 45 Degree Inclined Binocular Head
  • Crystal Clear Original True Color Images
  • Erect Sharp Stereo Images over a Super Widefield of View
  • High Resolution with Great Flatness and Contrast
  • Accurate Alignment Ensuring Fatigue-Free Comfortable Observation
  • Both Ocular Tubes with Adjustable Diopters
  • Adjustable Interpupillary Distance
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • Metal Pillar Stand Finished with Stain Resistant Enameled
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Manufacturer Warranty
Specifications:
  • Head: 45 degree inclined 360 degree swiveling binocular
  • Eyepieces: 30mm super widefield high-eyepoint WF10X/20
  • Objective: 0.7-4.5X
  • Zoom Range: 6.5:1
  • Maximum Field of View: 1-1/4" (31.75mm)
  • Minimum Field of View: 3/16" (4.75mm)
  • Working Distance: 4" (100mm)
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • White/Black Plastic Plate: 3-3/4" (95mm) in diameter
  • Accessories: eye-guards and clips
Packing List:
  • One Binocular Stereo Zoom Microscope Head
  • One Pair of Super Widefield High-Eyepoint 10X Eyepieces
  • One Pillar Stand with Super Large Base Plate
  • One Focusing Rack
  • One White/Black Round Plastic Plate
  • One Pair of Clips
  • One Pair of Eye-guards
  • One Dust Cover
  • User's Manual

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERSM-1B
    • DESCRIPTIONStereo Inspection Microscope with Large Stand
    • MATERIALMetal
    • COLORWhite
    • MAGNIFICATION RANGE7X-45X
    • FIELD VIEWSuper Widefield
    • HEAD TYPEBinocular
    • OBJECTIVE0.7-4.5X
    • EYEPIECE MAGNIFICATION10X
    • EYEPIECE30mm
    • TYPEStereo Microscope
    • STAND TYPETable Stand: Pillar
    • LIMITED WARRANTY5 Years
    • PACKAGE QUANTITY1
    • APPLICATIONIndustrial Inspection, Gemology/Jewelry, Teaching/Training

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!