Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope PS100E 100 pc. Homeschool Biology Prepared Microscope Slides with Wooden Case

Rollover image to zoom in

Click image to enlarge

See all 156 items in product family

AmScope PS100E 100 pc. Homeschool Biology Prepared Microscope Slides with Wooden Case

Item #: WBM99972

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.96 Save up to 52%
Price: $ 47.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope PS100E 100 pc. Homeschool Biology Prepared Microscope Slides with Wooden Case

This is a 100-piece very nicely prepared microscope slide set of anatomy, botany, zoology and hematology. The prepared slides we offer are professionally hand mounted, accurately stained, and individually labeled. Our microscope slides are great for students of all ages, from home-schoolers to college students looking for an excellent introduction to microscopy. The prepared slides give you the most diverse possible biological selection.

Features & Specifications:
  • 100 PC Glass Prepared Slides
  • Name Marked on Each Slide
  • Hard Wood Slide Case Included
  • Full Size Glass Slides: 3"x1" (25.4mmx76.2mm), 1mm in Thickness
  • Manufactured under ISO 9001 Quality Control Standard
Slides Included :
  • Bacillus, smear
  • Bee Wings, w.m.
  • Bee Worker Leg-Composite, w.m.
  • Bone Marrow Mammal, smear
  • Butterfly Wings Ocales, w.m.
  • Cerebrum Mammal, sec.
  • Chlamydomonas, w.m.
  • Coprinus Mushroom Set, c.s.
  • Cucurbita Stem, l.s.
  • Daphnia, w.m.
  • Dog Cardiac Muscle, l.s.
  • Dog Duodenum, c.s.
  • Dog Esophagus, c.s.
  • Dog Ileum, c.s.
  • Dog Jejunum, c.s.
  • Dog Pancreas, sec.
  • Dog Rectum, c.s.
  • Dog Skeletal Muscle, l.s. & c.s.
  • Dog Small Intestine, sec.
  • Dog Smooth Muscle, l.s. & c.s.
  • Dog Spleen, sec.
  • Dog Squamous Epithelium, w.m.
  • Dog Stomach, sec.
  • Dog Trachea, c.s.
  • Dog Ureter, c.s.
  • Dragonfly Wings, w.m.
  • Earthworm, c.s.
  • Euglena, w.m.
  • Feather, w.m.
  • Fern Prothallia, w.m.
  • Fern Prothallia and Sporangia, w.m.
  • Fern Leaf-Sorus, w.m.
  • Fish Blood, smear
  • Fish Scales, w.m.
  • Frog Blood, smear
  • Frog Epidermic Cell, sec.
  • Frog Liver, sec.
  • Frog Lung, sec.
  • Frog Showing Spermary, sec.
  • Honeybee Mouth Parts, w.m.
  • Housefly Compound Eye, w.m.
  • Housefly Mouth Parts, w.m.
  • Human Blood, smear
  • Human Cell Mucus Membrane, smear
  • Human Hair, w.m.
  • Human Spermatozoa, smear
  • Hydra, c.s.
  • Hydrilla Verticillata Leaf, w.m.
  • Ipomoea Leaf, c.s.
  • Ipomoea Root, sec.
  • Lilium Anther, c.s.
  • Lilium Ovary, c.s.
  • Marchantia Mature Sporophyte, l.s.
  • Meiosis-Lillitrm Pollen, w.m.
  • Mitosis-Onion Root Tip, l.s.
  • Mixed Bacteria, smear
  • Mosquito Larva, w.m.
  • Mosquito Mouth Parts, w.m.
  • Mosquito Wings, w.m.
  • Nervous Tissue, sec.
  • Onion Epidermis, w.m.
  • Paramecium, w.m.
  • Penicillium, w.m.
  • Pig Motor Nerve, w.m.
  • Pine Leaf, c.s.
  • Pine Root, c.s.
  • Pine Stem, c.s.
  • Pine Young Staminate Cone, l.s.
  • Poa Leaf, c.s.
  • Pollen Gem, w.m.
  • Pome Sclereid, w.m.
  • Pumpkin Stem, c.s.
  • Rabbit Arteriole, c.s.
  • Rabbit Artery and Vein, c.s.
  • Rabbit Blood, smear
  • Rabbit Hyaline Cartilage, sec.
  • Rabbit Lymph Node, sec.
  • Rabbit Spinal Cord, c.s.
  • Rabbit Testis, sec.
  • Rhizopus, w.m.
  • Rice Stem, c.s.
  • Root-Meristem, l.s.
  • Smooth Muscle Breakaway, w.m.
  • Spirillum, smear
  • Spirogyia Conjugation, w.m.
  • Stem-Collenchyma, c.s.
  • Stem-Parenchyma, c.s.
  • Stem-Sclerenchyma, c.s.
  • Stem-Tracheid, l.s.
  • Stomata-Vicia Faba Leaf, w.m.
  • Sunflower Stem, c.s.
  • Tilia Stem, c.s.
  • Tomato Flesh, w.m.
  • Volvox, w.m.
  • Yeast-Budding, w.m.
  • Zea Root, c.s.
  • Zea Root Tip, l.s.
  • Zea Seed, l.s.
  • Zea Stem, c.s.
  • Zea Stem, l.s.

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERPS100E
    • DESCRIPTION100 Homeschool Biology Prepared Microscope Slides
    • MATERIALGlass Slides, Wooden Case
    • TYPEMicroscope Accessories
    • FOR USE WITHAmScope Microscopes
    • PACKAGE QUANTITY1 Set
    • APPLICATIONEducation
    • DIMENSIONSSlide: 1" x 3"
    • ACCESSORY TYPESlide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!