Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Medical Lab Vet Compound Biological Microscope, 40x-1600x Magnification

Rollover image to zoom in

Click image to enlarge

AmScope Medical Lab Vet Compound Biological Microscope, 40x-1600x Magnification

Item #: WBM00165

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $229.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope Medical Lab Vet Compound Biological Microscope, 40x-1600x Magnification

This high power compound microscope is designed for professional applications in clinical offices and research laboratories. This microscope comes with a 30 degree inclined 360 degree swiveling binocular compensation-free head, 3-D mechanical stage, coaxial coarse fine focusing system, intensity-variable halogen illuminationand brightfield condenser. It gives eight level magnifications: 40x-64x-160x-200x-400x-640x-1000x-1600x. It is a right instrument for clinical or research applications that need both phase contrast and bright field features. It is brand new in factory sealed box.

Features:
  • A Great Affordable Professional Microscopy System
  • 30 Degree Inclined 360 Degree Swiveling Compensation-Free Binocular Head
  • Large 3-D Double Layer Mechanical Stage with Stain Resistant Finish
  • Low Position Coaxial Stage Movement Control Knobs
  • Coaxial Coarse Fine Focusing with CA Knob Tension Control
  • Fully Coated Optical System with High Resolution
  • Crystal Clear Sharp Images
  • High Quality Professional Grade Microscope
  • Perfect for Clinics, Vets, Doctors and Medical School Students
  • Eight Settings of Magnification: 40x-64x-100x-160x-400x-670x-1000x-1600x
  • Upward Stage Stopper to Protect Slides and Objectives
  • Abbe Condenser with Iris Diaphragm Filters
  • Rack and Pinion Adjustment for Condenser
  • Built-in Halogen Illumination System with Variable Intensity
  • Focusing Control Knobs on Both Sides
  • Four DIN Achromatic Objectives Included
  • Two Sets of Eyepiece Included
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • All Metal Mechanical Parts
  • Adjustable Interpupillary Distance
  • Adjustable Diopters on Both Oculars
  • Full Solid Metal Frame Construction with Stain Resistant Enamel Finish
  • Spare Bulb, Fuse and Immersion Oil Included
  • Manufactured under Restrict ISO 9001 Quality Control Standards
  • 5 Year Factory Warranty


Specifications:
  • Nosepiece: quadruple
  • Mechanical Tube Length: 6-5/16", 160mm
  • Head: binocular anti-mould viewing head inclined at 30 degree
  • Wide-Field Eyepiece: WF10x and WF16x
  • Full Coated Achromatic Objective: 4x, 10x, 40x, spring, 100x, spring, oil
  • Stage Dimension: 5-1/2"x 5-1/2", 140x140mm
  • Stage Traveling Range: 2-15/16"x 1-3/4", 75x45mm
  • Focusing Range: 1-3/16", 30mm
  • Division of Fine Focusing: 0.0000787", 0.002mm
  • Abbe Condenser: NA=1.25 with rack and pinion focusing control
  • Illumination: 6V/20W halogen bulb
  • Power Supply: 110V, 220V version available, CE certified
  • Accessories: 6V/20W spare halogen bulb, immersion oil
  • Dimensions: 12" x 9" x 16"


Packing List:
  • One Binocular Compensation-Free Head
  • One Microscope Body with Frame and Base
  • Four High Quality DIN Objectives, 4x, 10x, 40x and 100x
  • One Pair of Widefield 10x Eyepieces
  • One Pair of Widefield 16x Eyepieces
  • One 6V/20W Spare Halogen Bulb
  • Two Color Filters
  • Two Spare Fuses
  • One Power Cord
  • One Dust Cover
  • Immersion Oil
  • User's Manual
  • Shipping Weight: 20 lbs

Product Specifications

    • MAGNIFICATION40x-1600x
    • OBJECTIVEAchromatic
    • TYPEHigh Power
    • PACKAGE QTY1
    • MANUFACTURER PART NUMBERB490A
    • DESCRIPTIONMedical Lab Vet Compound Biological Microscope
    • BRANDAmScope
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.