Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Infinity Plan Research Compound Microscope, 40x-2500x Magnification, W/8MP USB Digital Cam

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

AmScope Infinity Plan Research Compound Microscope, 40x-2500x Magnification, W/8MP USB Digital Cam

Item #: WBM00295

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $889.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
AmScope Infinity Plan Research Compound Microscope, 40x-2500x Magnification, W/8MP USB Digital Cam

This Superior professional trinocular compound microscope with a 8MP digital camera has an extreme Widefield infinity Plan Achromatic optical system that offers crisp clear images. It comes with a 30 degree inclined 360 degree swiveling trinocular Siedentopf head, extreme Widefield eyepieces, infinity Plan Achromatic objectives, coaxial coarse and fine focusing, 3-D mechanical stage with low position controland a wide band voltage, 85-230V Kohler halogen illumination. Its backward nosepiece configuration has more than enough space for convenient operating and comfortable observing. The microscope provides six levels of magnification: 40x, 100x, 250x, 400x, 1000x and 2500x. The trinocular port uses the third port for camera capabilities giving you the remaining two ports to view your specimen. The 8MP camera captures still images, streams and records live videos. The user-friendly editing, processing and measurement software included is compatible with Windows xP/Vista/7 whereas the Mac OS 10.6 and higher captures and streams microscope images. The camera has a reduction lens that provides the same field of view for images on your computer screen as those seen through 20x eyepieces. This unit is a Superb instrument for clinical offices, veterinary labs and research laboratories and comes brand new in a factory sealed box.

  • Affordable Infinity Plan Achromatic Optical Microscopy System with Kohler Illumination and an 8MP digital Camera
  • Backward Nosepiece Allows Spacious Viewing for a More Comfortable Observation
  • Large Mechanical Stage with Two-microslide Specimen Clamp
  • Humanized Configuration Design Providing Comfortable Operation
  • Front Open Light house Framework for Easy Access to Light Bulb
  • Fully Coated Optical System with High Resolution
  • Crystal Clear Sharp Images
  • Precise Mechanical Control System
  • Kohler Illumination System with Field Diaphragm for Lighting Control
  • 30 Degree Inclined, 360 Degree Swiveling, Trinocular Siedentopf Head
  • Six Magnification Levels: 40x, 100x, 250x, 400x, 1000x and 2500x
  • Intensity-Variable Transmitted Halogen Lighting System
  • Abbe Condenser with Iris Diaphragm and Swing-Out Filter Holder
  • Rack and Pinion Adjustment for Condenser
  • Low Position Coaxial Stage Movement Control Knobs
  • Dual Side Coaxial Coarse and Fine Focusing Control
  • Adjustable Interpupillary Distance
  • Adjustable Diopter on Ocular
  • Durable Cast Alloy Frame and Stand with Stain Resistant Enamel Finish
  • Four Infinity Plan Achromatic Objectives: 4x, 10x, 40x, 100x
  • Two Sets of Wide Field Eyepieces: Wide Field 10x, 22mm Field of View and 25x
  • Large Double Layer Mechanical Stage with Stain Resistant Finish
  • Upward Stage Stopper to Protect Objectives and Slides
  • Compatible with a Wide Range of Optional Accessories, Including Phase Contrast and Darkfield Condensers
  • High quality 8MP USB digital camera captures still images and streams live video on your computer screen
  • Saves still images in BMP, TIFF, JPG, PICT, PTL and other formats
  • Measures lengths, angles, areas and etc. across images
  • User-friendly software compatible with Windows xP/Vista/7 and Mac OS 10.6 and up
  • Life-time free software upgrading
  • Quick and easy USB2.0 connection
  • Manufactured under ISO 9001 Quality Control Standards
  • 5 Year Factory Warranty

  • Optical System: Plan Achromatic infinity corrected
  • Nosepiece: backward, ball bearing quadruple
  • Head: Siedentopf trinocular head, 30-degree inclined

Product Specifications

    • BRANDAmScope
    • DESCRIPTIONResearch Compound Microscope
    • MAGNIFICATION40x-2500x
    • OBJECTIVEAchromatic
    • TYPEHigh Power
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.