Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope B120C 40X-2500X LED Lab Binocular Compound Microscope with 3D-Stage

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

AmScope B120C 40X-2500X LED Lab Binocular Compound Microscope with 3D-Stage

Item #: WBM00413

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $439.96 Save up to 56%
Price: $195.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope B120C 40X-2500X LED Lab Binocular Compound Microscope with 3D-Stage

AmScope new binocular compound microscope is designed for teaching demonstrations, clinical examinations and laboratory applications. It is a perfect microscope for teachers and students including those in medical school or with a major in biology. It comes with a Siedentopf binocular head, double layer mechanical stage with course & fine focusing, and LED illumination system. There are six magnification settings: 40X, 100X, 250X, 400X, 1000X & 2500X. This microscope is an ideal instrument for bacterial, biological, and pharmaceutical researches.

Features:
  • 30 degree inclined 360 degree swiveling Siedentopf binocular head
  • High quality precise optical glass elements
  • Easy to attach a microscope camera or digital imager
  • Six magnification settings, 40X, 100X, 250X, 400X, 1000X & 2500X
  • Four Achromatic objectives, DIN 4X, 10X, 40X(S), 100X(S,Oil)
  • Two pairs of widefield eyepieces: WF10X and WF25X
  • Adjustable interpupillary distance
  • Adjustable ocular diopter
  • Variable intensity illumination
  • Coaxial coarse and fine focus adjustment
  • Focusing knobs are on both sides
  • Stage upward moving lock protects objectives and slides
  • Stain-resistant double layer mechanical stage
  • NA1.25 Abbe Condenser with iris diaphragm & filters
  • Rack and pinion adjustment condenser
Specifications:
  • Eyepieces: widefield, WF10X and WF25X
  • Objectives: Achromatic DIN 4X, 10X, 40X(S), 100X(S, Oil)
  • Head: 30 degree inclined 360 degree swiveling binocular
  • Interpupillary distance: 2-1/8" - 3-1/8" (53mm - 77mm)
  • Adjustable ocular diopter
  • Nosepiece: revolving quadruple
  • Mechanical Stage: 3-D double layer
    • Size: 4-5/8" x 5" (118mm x 127mm)
    • Travel Range (X-Y): 2-13/16" x 1-3/16" (70mm x 30mm)
  • Condenser: NA1.25 Abbe condenser with iris diaphragm
  • Illumination: LED light, transmitted, intensity adjustable, GS and CE approved
  • Focusing: coaxial coarse & fine knobs on both sides
  • Power Supply: 100-240VAC, 50/60Hz, AC/DC adapter (UL approved) Included
  • Dimension: 11" x 7" x 13-3/4" (280mm x 178mm x 350mm)

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERB120C
    • DESCRIPTIONLED Binocular Compound Microscope with 3D Stage
    • MATERIALMetal
    • COLORWhite
    • MAGNIFICATION RANGE40X-2500X
    • OPTICSAchromatic
    • FIELD VIEWWidefield
    • HEAD TYPEBinocular
    • OBJECTIVE4X, 10X, 40X, 100X
    • EYEPIECE MAGNIFICATION10X, 25X
    • EYEPIECE23mm
    • STAGETwo-layer Mechanical Stage
    • LIGHT SOURCELED
    • LIGHT POWER1W
    • NUMBER OF LIGHT BULBS1
    • STAGE DIV1.00mm
    • CONDENSERAbbe-Rack & Pinion with Diaphragm
    • CONDENSER TYPEBrightfield
    • CONDENSER OPTICSNA 1.25
    • IRISWith Iris
    • POWER SUPPLY110V/220V
    • TYPECompound Microscope
    • LIMITED WARRANTY5 Years
    • PACKAGE QUANTITY1
    • APPLICATIONVeterinary, Laboratory, Teaching/Training

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!