Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin Gold Series Printer Cable, BLKF2A046V10GLD, Black

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Belkin Gold Series Printer Cable, BLKF2A046V10GLD, Black

Item #: WBB1001545

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.99 Save: up to 72%
Price: $16.75
Product Information
Product Q&A
Belkin Gold Series Printer Cable, BLKF2A046V10GLD, Black

Gold Series IEEE 1284 printer cable delivers maximum conductivity with no data loss using 24 karat gold-plated, corrosion-proof connectors and copper contacts. Attach your IEEE 1284 printer with a Centronics 36 connector to PC with a DB25 connector and enjoy data transfers up to 10 times faster than noncompliant IEEE 1284 cables. Printer cable reduces interference with aluminum undermold shielding and double-shielded, braid-and-foil construction. Cable minimizes cross talk and ensures high-speed, error-free transmission with 28-gauge, stranded, tinned-copper conductors individually insulated in polypropylene. Ground indents offer excellent conductivity and retention with mating conductors. Flextec PVC rubberized cable jacket offers extreme flexibility for tight installations. Cable installs easily with oversized, ergonomic thumbscrews.

Product Specifications

  • COLOR FINISHBlack
  • BRANDBelkin
  • MANUFACTURERS PART NUMBERF2A046V10GLD
  • LIMITED WARRANTYLifetime
  • PACKAGE QUANTITY100/Pk
  • TYPEUSB Transfer Cable
  • DESCRIPTIONGold Series Printer Cable
  • ADDITIONAL INFORMATIONThumbscrews

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.