Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin® F5D4077 VideoLink Powerline Internet Adapter, Black, Pack of 1

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Belkin® F5D4077 VideoLink Powerline Internet Adapter, Black, Pack of 1

Item #: WBB1001593

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.99 Save up to 75%
Price: $ 25.00
Product Information
Customer Review
Product Q&A
Accessories
Belkin® F5D4077 VideoLink Powerline Internet Adapter, Black, Pack of 1

Turn any electrical outlet into a high-speed network connection. AV Powerline Adapter lets you reliably transmit content from the Internet directly to computers and other network devices through the household electrical wiring. Send data with speeds of up to 200Mbps. Ideal for areas that are hard to reach by wireless connections. With 128-bit AES link encryption, Powerline is the most reliable solution for providing secure Internet connectivity to these remote areas. For added assurance, security can be reset with a unique encryption code at the push of a button.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBelkin®
    • MANUFACTURERS PART NUMBERF5D4077
    • COLOR FINISHBlack
    • DESCRIPTIONVideoLink Powerline Internet Adapter
    • TYPENetwork Adapters
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!